Shop AK SCIENTIFIC
See all product information
Create Account
1-(4-Chlorophenyl)cyclohexanecarbonitrile (1g), CAS 64399-28-6
- Mfr # 9866AB-1g
- Zoro # G723896628
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
CAS Number
64399-28-6
Chemical Container Size
1 g
Molecular Weight
219.71 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9866AB-1g
- Zoro #
- G723896628
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 64399-28-6
- Item
- 1-(4-Chlorophenyl)cyclohexanecarbonitrile
- Molecular Weight
- 219.71 g/mol
Description
Chemical Formula C13H14ClN Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.