Shop SPECTRUM

Chloroform, 500mL

  • Mfr # C1121-500MLGL51
  • Zoro # G7971770

product price: 
$
92.69
/ea

Key Features

Special Information
Light Sensitive
Shipping Restrictions
UN1888, Chloroform, 6.1, PG III
Molecular Weight
119.38
Chemical Container Size
500 mL
CAS Number
67-66-3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1121-500MLGL51
Zoro #
G7971770
UPC #
-
Country of Origin
United States
Item
Chloroform
Special Information
Light Sensitive
Shipping Restrictions
UN1888, Chloroform, 6.1, PG III
Molecular Weight
119.38
CAS Number
67-66-3
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Formula
CHCl3
Chemical Grade
Lab
Shelf Life
24 mo
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
Chloroform
Features
Light Sensitive
Form
Liquid
Container Material
Glass
Concentration
50 % v/v
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL
REMOVE - Previous PI Node
C
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Chloroform, Concentration 50 Percent v/v, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.