Shop AK SCIENTIFIC
See all product information
Create Account
1-Acetyl-1H-benzotriazole (25g), CAS 18773-93-8
- Mfr # 4657AH-25g
- Zoro # G123789087
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
CAS Number
18773-93-8
Size
25 g
Application
Research and Development
Molecular Weight
161.16 g/mol
Purity
98% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4657AH-25g
- Zoro #
- G123789087
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- CAS Number
- 18773-93-8
- Item
- 1-Acetyl-1H-benzotriazole
- Application
- Research and Development
- Molecular Weight
- 161.16 g/mol
- Purity
- 98% (GC)
Description
Chemical Formula C8H7N3O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.