Shop AK SCIENTIFIC
See all product information
Create Account
Amyl Decanoate (1mL), CAS 5933-87-9
- Mfr # 8520AL-1mL
- Zoro # G023820729
product price:Â
$
20.95
/ea
Key Features
Size
1 mL
Purity
>93% (GC)
Molecular Weight
242.4 g/mol
CAS Number
5933-87-9
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8520AL-1mL
- Zoro #
- G023820729
- UPC #
- -
- Country of Origin
- China
- Purity
- >93% (GC)
- Molecular Weight
- 242.4 g/mol
- Item
- Amyl Decanoate
- CAS Number
- 5933-87-9
- Application
- Research and Development
Description
Chemical Formula C15H30O2 Purity >93% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.