Shop AK SCIENTIFIC

1-Benzoylpiperidine-4-carboxylic acid (25g), CAS 5274-99-7

  • Mfr # 4973AE-25g
  • Zoro # G223795865

product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
233.3 g/mol
CAS Number
5274-99-7
Chemical Container Size
25 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4973AE-25g
Zoro #
G223795865
UPC #
-
Country of Origin
China
Item
1-Benzoylpiperidine-4-carboxylic acid
Molecular Weight
233.3 g/mol
CAS Number
5274-99-7

Description

Chemical Formula C13H15NO3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews