Shop AK SCIENTIFIC
See all product information
Create Account
1-Boc-3-cyano-4-oxopyrrolidine (5g), CAS 175463-32-8
- Mfr # W3845-5g
- Zoro # G823859813
product price:Â
$
20.95
/ea
Key Features
CAS Number
175463-32-8
Chemical Container Size
5 g
Molecular Weight
210.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W3845-5g
- Zoro #
- G823859813
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 175463-32-8
- Molecular Weight
- 210.23 g/mol
- Item
- 1-Boc-3-cyano-4-oxopyrrolidine
Description
Chemical Formula C10H14N2O3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.