Shop AK SCIENTIFIC
See all product information
Create Account
1-Chloro-2, 5-diethoxybenzene (100g), CAS 52196-74-4
- Mfr # 4810AL-100g
- Zoro # G323804153
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
CAS Number
52196-74-4
Molecular Weight
200.66 g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4810AL-100g
- Zoro #
- G323804153
- UPC #
- -
- Country of Origin
- China
- Item
- 1-Chloro-2,5-diethoxybenzene
- CAS Number
- 52196-74-4
- Molecular Weight
- 200.66 g/mol
Description
Chemical Formula C10H13ClO2 Purity >98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.