Shop AK SCIENTIFIC
See all product information
Create Account
(1-Methyl-1H-imidazol-5-yl)methanol (1g), CAS 38993-84-9
- Mfr # Y8968-1g
- Zoro # G023896700
product price:Â
$
51.15
/ea
Key Features
Molecular Weight
112.13 g/mol
CAS Number
38993-84-9
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y8968-1g
- Zoro #
- G023896700
- UPC #
- -
- Country of Origin
- China
- Item
- (1-Methyl-1H-imidazol-5-yl)methanol
- Molecular Weight
- 112.13 g/mol
- CAS Number
- 38993-84-9
Dimensions
- Chemical Container Size
- 1 g
Description
Chemical Formula C5H8N2O Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.