Shop AK SCIENTIFIC
See all product information
Create Account
(1-Methylcyclobutyl)methanamine hydrochloride (250mg), CAS 1245647-53-3
Mfr # 4636AA-250mg
Zoro # G023794594
product price:Â
$
24.89
/ea
Key Features
Molecular Weight
135.64 g/mol
CAS Number
1245647-53-3
Chemical Container Size
250 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4636AA-250mg
- Zoro #
- G023794594
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 mg
Details
- Molecular Weight
- 135.64 g/mol
- CAS Number
- 1245647-53-3
- Item
- (1-Methylcyclobutyl)methanamine hydrochloride
Description
Chemical Formula C6H14ClN Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.