Shop AK SCIENTIFIC
See all product information
Create Account
1-tert-Butyl 2-methyl pyrrolidine-1, 2-dicarboxylate (25g), CAS 145681-01-2
- Mfr # Y7552-25g
- Zoro # G923904659
product price:Â
$
69.39
/ea
Key Features
CAS Number
145681-01-2
Chemical Container Size
25 g
Molecular Weight
229.27 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y7552-25g
- Zoro #
- G923904659
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 145681-01-2
- Item
- 1-tert-Butyl 2-methyl pyrrolidine-1,2-dicarboxylate
- Molecular Weight
- 229.27 g/mol
Description
Chemical Formula C11H19NO4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.