Shop AK SCIENTIFIC
See all product information
Create Account
11alpha-Hydroxyprogesterone (100mg), CAS 80-75-1
- Mfr # 2562AC-100mg
- Zoro # G223789420
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Purity
>95% (GC)
Molecular Weight
330.46 g/mol
CAS Number
80-75-1
Application
Research and Development
Size
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2562AC-100mg
- Zoro #
- G223789420
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 mg
Details
- Purity
- >95% (GC)
- Molecular Weight
- 330.46 g/mol
- CAS Number
- 80-75-1
- Application
- Research and Development
- Item
- 11alpha-Hydroxyprogesterone
Description
Chemical Formula C21H30O3 Purity >95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.