Shop AK SCIENTIFIC
See all product information
Create Account
(1H-benzoimidazol-2-yl)acetic acid (25g), CAS 13570-08-6
- Mfr # X9925-25g
- Zoro # G223887447
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
176.17 g/mol
Chemical Container Size
25 g
CAS Number
13570-08-06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X9925-25g
- Zoro #
- G223887447
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 176.17 g/mol
- Item
- (1H-benzoimidazol-2-yl)acetic acid
- CAS Number
- 13570-08-06
Description
Chemical Formula C9H8N2O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.