Shop SPECTRUM
See all product information
Create Account
Cblt Chlrd, hxahydrt, Crstl, Rgnt, ACS, 25g
- Mfr # C1305-25GM
- Zoro # G4217517
product price:Â
$
65.55
/ea
Key Features
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Chemical Formula
CoCl2 x 6H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1305-25GM
- Zoro #
- G4217517
- UPC #
- -
- Country of Origin
- United States
- Item
- Cobalt Chloride, Hexahydrate, Crystal, Reagents, ACS
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Chemical Formula
- CoCl2 x 6H2O
- CAS Number
- 7791-13-1
- Molecular Weight
- 237.93
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 25 g
Description
Cobalt Chloride, Hexahydrate, Crystal, Reagent, ACS, CAS Number 7791-13-1, Molecular Weight 237.93, Chemical Formula CoCl2 x 6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.