Hydrofluoric Acid, 1 gal, PK4
- Mfr # H1053-1GL0D
- Zoro # G8000638
product price:Â
$
1,607.99
/pk of 4, $402.00/ea
Key Features
CAS Number
7664-39-3
Concentration
48 to 52 %
Shelf Life
24 mo
Chemical Container Size
1 gal
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1053-1GL0D
- Zoro #
- G8000638
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrofluoric Acid
- CAS Number
- 7664-39-3
- Concentration
- 48 to 52 %
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Molecular Weight
- 20.01
- Shipping Restrictions
- UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II
- Chemical Grade
- Lab
- Chemical Formula
- HF
- Color
- Colorless
- Application
- Oil Refining, Production of Fluorides, Rock Sample Analysis
- Container Type
- Bottle
- Product Type
- Hydrofluoric Acid
- Container Material
- Plastic
- Form
- Liquid
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- H
- Quantity
- 1
- Volume
- 1 gal
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 gal
Description
Hydrofluoric Acid, Concentration 48 to 52 Percent, CAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 gal, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.