Shop AK SCIENTIFIC
See all product information
Create Account
(1H-Benzoimidazol-2-ylmethyl)-methyl-amine (5g), CAS 98997-01-4
- Mfr # 4654AF-5g
- Zoro # G923811193
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
CAS Number
98997-01-04
Molecular Weight
161.2 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4654AF-5g
- Zoro #
- G923811193
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 98997-01-04
- Molecular Weight
- 161.2 g/mol
- Item
- (1H-Benzoimidazol-2-ylmethyl)-methyl-amine
Description
Chemical Formula C9H11N3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.