Shop AK SCIENTIFIC
See all product information
Create Account
1H-Pyrazolo[3, 4-c]pyridine (25g), CAS 271-47-6
- Mfr # W5024-25g
- Zoro # G723848443
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
119.12 g/mol
CAS Number
271-47-6
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5024-25g
- Zoro #
- G723848443
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 119.12 g/mol
- CAS Number
- 271-47-6
- Item
- 1H-Pyrazolo[3,4-c]pyridine
Description
Chemical Formula C6H5N3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.