Shop AK SCIENTIFIC
See all product information
Create Account
(1S, 2S)-(+)-2-Amino-1-(4-nitrophenyl)-1, 3-propanediol (25g), CAS 2964-48-9
- Mfr # W5208-25g
- Zoro # G923901375
product price:Â
$
28.79
/ea
Key Features
CAS Number
2964-48-9
Chemical Container Size
25 g
Molecular Weight
212.2 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5208-25g
- Zoro #
- G923901375
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 2964-48-9
- Item
- (1S,2S)-(+)-2-Amino-1-(4-nitrophenyl)-1,3-propanediol
- Molecular Weight
- 212.2 g/mol
Description
Chemical Formula C9H12N2O4 Purity 99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.