Shop RICCA CHEMICAL

Sodium Chloride, 30 Percent w/v Aqueous S

  • Mfr # R7220000-120A
  • Zoro # G905922879

product price: 
$
33.89
/ea

Key Features

APHA
419 D
Standards
ASTM, EP
Chemical Container Material
Plastic
Concentration
30 % w/v
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7220000-120A
Zoro #
G905922879
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
120 mL

Details

Item
Sodium Chloride
APHA
419 D
Standards
ASTM, EP
Chemical Container Material
Plastic
Concentration
30 % w/v
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Product Type
Sodium Chloride
CAS Number
7647-14-5, 7732-18-5
Quantity
1
Chemical Formula
NaCl
Calibration Certificate
NIST
Container Material
Plastic
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
REMOVE - Previous PI Node
S
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Application
Analytical Reagent
Volume
120 mL
Storage Temperature
Ambient
Container Type
Bottle
pH Level
6.7 - 7.3

Description

Sodium Chloride, Concentration 30 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, APHA 419 D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 120 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.