Shop AK SCIENTIFIC
See all product information
Create Account
2, 2, 6, 6-Tetramethyl-4-piperidyl methacrylate (1g), CAS 31582-45-3
- Mfr # 5096AL-1g
- Zoro # G223831648
product price:Â
$
47.15
/ea
Key Features
Chemical Container Size
1 g
CAS Number
31582-45-3
Molecular Weight
225.33 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5096AL-1g
- Zoro #
- G223831648
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 31582-45-3
- Item
- 2,2,6,6-Tetramethyl-4-piperidyl methacrylate
- Molecular Weight
- 225.33 g/mol
Description
Chemical Formula C13H23NO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.