Toluidine Blue O, 50g, 92-31-9 CAS
- Mfr # TO110-50GM
- Zoro # G8082818
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
50 g
CAS Number
92-31-9
Chemical Container Material
Amber Glass
Chemical Formula
C15H16N3SCl
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TO110-50GM
- Zoro #
- G8082818
- UPC #
- -
- Country of Origin
- United States
- Item
- Toluidine Blue O
- CAS Number
- 92-31-9
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C15H16N3SCl
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 305.83
Dimensions
- Chemical Container Size
- 50 g
Description
Toluidine Blue O, Concentration 100 Percent, CAS Number 92-31-9, Molecular Weight F.W. 305.83, Chemical Formula C15H16N3SCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 50 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.