2-[2-Trifluoroethoxyphenoxy]ethyl methanesulfonate (1g), CAS 160969-03-9
- Mfr # X1057-1g
- Zoro # G223876137
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
CAS Number
160969-03-9
Molecular Weight
314.28 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1057-1g
- Zoro #
- G223876137
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 160969-03-9
- Item
- 2-[2-Trifluoroethoxyphenoxy]ethyl methanesulfonate
- Molecular Weight
- 314.28 g/mol
Dimensions
- Chemical Container Size
- 1 g
Description
Chemical Formula C11H13F3O5S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.