Shop AK SCIENTIFIC
See all product information
Create Account
2, 3, 4-Trimethoxyphenylboronic acid (5g), CAS 118062-05-8
- Mfr # X1650-5g
- Zoro # G223910602
product price:Â
$
58.95
/ea
Key Features
CAS Number
118062-05-8
Molecular Weight
212.01 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1650-5g
- Zoro #
- G223910602
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 118062-05-8
- Item
- 2,3,4-Trimethoxyphenylboronic acid
- Molecular Weight
- 212.01 g/mol
Description
Chemical Formula C9H13BO5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.