Shop SPECTRUM
See all product information
Create Account
Tetrahydrofuran, Unstabilized, For UV, HPLC
- Mfr # HP842-4LT
- Zoro # G8080508
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Special Information
For UV, Submicron Filtered
Chemical Container Type
Bottle
CAS Number
109-99-9
Shelf Life
24 mo
Chemical Formula
C4H8O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP842-4LT
- Zoro #
- G8080508
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetrahydrofuran - Unstabilized
- Special Information
- For UV, Submicron Filtered
- Chemical Container Type
- Bottle
- CAS Number
- 109-99-9
- Shelf Life
- 24 mo
- Chemical Formula
- C4H8O
- Shipping Restrictions
- UN2056, Tetrahydrofuran, 3, PG II
- Molecular Weight
- 72.11
- Chemical Grade
- HPLC
- Chemical Container Material
- Amber Glass
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Tetrahydrofuran - Unstabilized
- Features
- For UV, Submicron Filtered
- Container Material
- Glass
- Form
- Liquid
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- T
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Tetrahydrofuran - Unstabilized, Concentration Not Applicable, CAS Number 109-99-9, Molecular Weight 72.11, Chemical Formula C4H8O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2056, Tetrahydrofuran, 3, PG II, Standards Not Applicable, Special Information For UV, Submicron Filtered
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.