Shop AK SCIENTIFIC
See all product information
Create Account
2, 3, 6-Trichloropyridine (25g), CAS 6515-09-9
- Mfr # I146-25g
- Zoro # G023893785
product price:Â
$
62.85
/ea
Key Features
Chemical Container Size
25 g
CAS Number
9/9/6515
Molecular Weight
182.44 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I146-25g
- Zoro #
- G023893785
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 9/9/6515
- Molecular Weight
- 182.44 g/mol
- Item
- 2,3,6-Trichloropyridine
Description
Chemical Formula C5H2Cl3N Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.