Terephthalonitrile, 25g, CAS 623-26-7
- Mfr # T1518-25GM
- Zoro # G8089702
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Concentration
100%
Chemical Formula
C8H4N2
Chemical Grade
Reagent
CAS Number
623-26-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1518-25GM
- Zoro #
- G8089702
- UPC #
- -
- Country of Origin
- United States
- Item
- Terephthalonitrile
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Formula
- C8H4N2
- Chemical Grade
- Reagent
- CAS Number
- 623-26-7
- Shelf Life
- 24 mo
- Molecular Weight
- 128.13
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 g
Description
Terephthalonitrile, Concentration 100 Percent, CAS Number 623-26-7, Molecular Weight 128.13, Chemical Formula C8H4N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.