Shop AK SCIENTIFIC
See all product information
Create Account
2-(3-Chloro-4-fluoro-phenyl)indole (5g), CAS 1868-88-8
- Mfr # Z2379-5g
- Zoro # G423888862
product price:Â
$
1,220.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1868-88-8
Molecular Weight
245.68 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z2379-5g
- Zoro #
- G423888862
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 1868-88-8
- Molecular Weight
- 245.68 g/mol
- Item
- 2-(3-Chloro-4-fluoro-phenyl)indole
Description
Chemical Formula C14H9ClFN Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.