Shop AK SCIENTIFIC
See all product information
Create Account
2', 4', 6'-Trihydroxyacetophenone monohydrate (5g), CAS 249278-28-2
- Mfr # 8065AF-5g
- Zoro # G623897893
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
5 g
CAS Number
249278-28-2
Molecular Weight
186.16 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8065AF-5g
- Zoro #
- G623897893
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 249278-28-2
- Molecular Weight
- 186.16 g/mol
- Item
- 2',4',6'-Trihydroxyacetophenone monohydrate
Description
Chemical Formula C8H8O4.H2O Purity >98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.