Shop AK SCIENTIFIC
See all product information
Create Account
2, 4, 6-Triphenylboroxin (1g), CAS 3262-89-3
- Mfr # X5250-1g
- Zoro # G823902229
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
311.74 g/mol
CAS Number
3262-89-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X5250-1g
- Zoro #
- G823902229
- UPC #
- -
- Country of Origin
- China
- Item
- 2,4,6-Triphenylboroxin
- Molecular Weight
- 311.74 g/mol
- CAS Number
- 3262-89-3
Description
Chemical Formula C18H15B3O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.