Shop SPECTRUM
See all product information
Create Account
Titanium Dioxide, USP, 12kg
- Mfr # TI140-12KG
- Zoro # G7942352
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Material
Plastic
Chemical Container Size
12 kg
Chemical Formula
TiO2
Molecular Weight
79.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TI140-12KG
- Zoro #
- G7942352
- UPC #
- -
- Country of Origin
- United States
- Item
- Titanium Dioxide
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Chemical Formula
- TiO2
- Molecular Weight
- 79.88
- CAS Number
- 13463-67-7
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- USP
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Titanium Dioxide
- Container Material
- Plastic
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- T
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 12 kg
- Quantity
- 12
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Titanium Dioxide, Concentration Not Applicable, CAS Number 13463-67-7, Molecular Weight 79.88, Chemical Formula TiO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.