Shop AK SCIENTIFIC
See all product information
Create Account
2-(4-Methylthiazol-5-yl)ethyl hexanoate (5g), CAS 94159-32-7
- Mfr # 5028AL-5g
- Zoro # G423793258
product price:Â
$
30.15
/ea
Key Features
Molecular Weight
241.35 g/mol
Chemical Container Size
5 g
CAS Number
94159-32-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5028AL-5g
- Zoro #
- G423793258
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 241.35 g/mol
- CAS Number
- 94159-32-7
- Item
- 2-(4-Methylthiazol-5-yl)ethyl hexanoate
Description
Chemical Formula C12H19NO2S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.