Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-2-thiazoline HCl (25g), CAS 3882-98-2
- Mfr # P375-25g
- Zoro # G623918802
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
CAS Number
3882-98-2
Purity
98% (HPLC
Molecular Weight
138.62 g/mol
Application
Research and Development
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P375-25g
- Zoro #
- G623918802
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- CAS Number
- 3882-98-2
- Purity
- 98% (HPLC
- Molecular Weight
- 138.62 g/mol
- Application
- Research and Development
- Item
- 2-Amino-2-thiazoline HCl
Description
Chemical Formula C3H7ClN2S Purity 98% (HPLC Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.