Shop AK SCIENTIFIC

2-Amino-3-chlorobenzoic acid (100g), CAS 6388-47-2

  • Mfr # F122-100g
  • Zoro # G423899370

product price: 
$
98.25
/ea

Key Features

Molecular Weight
171.58 g/mol
CAS Number
6388-47-2
Application
Research and Development
Size
100 g
Purity
98% (HPLC)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F122-100g
Zoro #
G423899370
UPC #
-
Country of Origin
China
Item
2-Amino-3-chlorobenzoic acid
Molecular Weight
171.58 g/mol
CAS Number
6388-47-2
Application
Research and Development
Purity
98% (HPLC)

Description

Chemical Formula C7H6ClNO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.