Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-3-chloropyridine (5g), CAS 39620-04-7
- Mfr # O040-5g
- Zoro # G023823331
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
128.56 g/mol
Application
Research and Development
CAS Number
39620-04-07
Purity
98% (GC)
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O040-5g
- Zoro #
- G023823331
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 128.56 g/mol
- Item
- 2-Amino-3-chloropyridine
- Application
- Research and Development
- CAS Number
- 39620-04-07
- Purity
- 98% (GC)
Description
Chemical Formula C5H5ClN2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.