Shop SPECTRUM

Strontium Chloride, Hexahydrate, 12kg

  • Mfr # S1675-12KG18
  • Zoro # G8039838

product price: 
$
2,567.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS
Molecular Weight
266.62
Chemical Container Size
12 kg
Chemical Container Type
Drum
Chemical Formula
SrCl2¿6H2O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1675-12KG18
Zoro #
G8039838
UPC #
-
Country of Origin
United States
Item
Strontium Chloride
Chemical Grade
ACS
Molecular Weight
266.62
Chemical Container Type
Drum
Chemical Formula
SrCl2¿6H2O
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
10025-70-4
Container Type
Drum
Application
Analytical Testing Labs
Color
Colorless
Product Type
Strontium Chloride
Form
Powder
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Features
Hygroscopic
Special Information
Hygroscopic
Storage Temperature - Maximum
22 Degrees C
Quantity
12
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Volume
12 kg
Calibration Certificate
No
Chemical Properties
Hexahydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Strontium Chloride - Hexahydrate, Concentration Not Applicable, CAS Number 10025-70-4, Molecular Weight 266.62, Chemical Formula SrCl2�6H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.