Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-5-iodophenol (1g), CAS 99968-80-6
- Mfr # 7023AC-1g
- Zoro # G223803690
product price:Â
$
1,137.99
/ea
Free Shipping & Returns
Key Features
Size
1 g
Molecular Weight
235.02 g/mol
CAS Number
99968-80-6
Application
Research and Development
Purity
0.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7023AC-1g
- Zoro #
- G223803690
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Molecular Weight
- 235.02 g/mol
- CAS Number
- 99968-80-6
- Application
- Research and Development
- Item
- 2-Amino-5-iodophenol
- Purity
- 0.97
Description
Chemical Formula C6H6INO Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.