Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-6-chloro-3-nitropyridine (25g), CAS 27048-04-0
- Mfr # L187-25g
- Zoro # G823817837
product price:Â
$
39.29
/ea
Key Features
Purity
98% (HPLC)
Size
25 g
Application
Research and Development
Molecular Weight
173.56 g/mol
CAS Number
27048-04-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L187-25g
- Zoro #
- G823817837
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC)
- Application
- Research and Development
- Molecular Weight
- 173.56 g/mol
- Item
- 2-Amino-6-chloro-3-nitropyridine
- CAS Number
- 27048-04-0
Description
Chemical Formula C5H4ClN3O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.