Shop AK SCIENTIFIC

2-Amino-6-chlorobenzoxazole (10g), CAS 52112-68-2

  • Mfr # V6371-10g
  • Zoro # G323859955

product price: 
$
455.99
/ea
Free Shipping & Returns

Key Features

Purity
98% (GC)
Molecular Weight
168.58 g/mol
Application
Research and Development
CAS Number
52112-68-2
Size
10 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V6371-10g
Zoro #
G323859955
UPC #
-
Country of Origin
China
Purity
98% (GC)
Molecular Weight
168.58 g/mol
Application
Research and Development
Item
2-Amino-6-chlorobenzoxazole
CAS Number
52112-68-2

Description

Chemical Formula C7H5ClN2O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.