Shop AK SCIENTIFIC
See all product information
Create Account
2-Benzothiazol-2-yl-phenylamine (1g), CAS 29483-73-6
- Mfr # 9336AD-1g
- Zoro # G523809514
product price:Â
$
64.19
/ea
Key Features
Molecular Weight
226.3 g/mol
CAS Number
29483-73-6
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9336AD-1g
- Zoro #
- G523809514
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 226.3 g/mol
- CAS Number
- 29483-73-6
- Item
- 2-Benzothiazol-2-yl-phenylamine
Description
Chemical Formula C13H10N2S Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.