Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromophenylhydrazine hydrochloride (500g), CAS 50709-33-6
- Mfr # C203-500g
- Zoro # G223843733
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
223.5 g/mol
CAS Number
50709-33-6
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C203-500g
- Zoro #
- G223843733
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 223.5 g/mol
- Item
- 2-Bromophenylhydrazine hydrochloride
- CAS Number
- 50709-33-6
Description
Chemical Formula C6H8BrClN2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.