Shop AK SCIENTIFIC
See all product information
Create Account
2-Carboxyethyl acrylate (500g), CAS 24615-84-7
- Mfr # 7898AJ-500g
- Zoro # G423817183
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
144.13 g/mol
Chemical Container Size
500 g
CAS Number
24615-84-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7898AJ-500g
- Zoro #
- G423817183
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Molecular Weight
- 144.13 g/mol
- CAS Number
- 24615-84-7
- Item
- 2-Carboxyethyl acrylate
Description
Chemical Formula C6H8O4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.