Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-4-nitrotoluene (25g), CAS 121-86-8
- Mfr # F314-25g
- Zoro # G623911254
product price:Â
$
30.15
/ea
Key Features
Molecular Weight
171.58 g/mol
CAS Number
121-86-8
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F314-25g
- Zoro #
- G623911254
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 171.58 g/mol
- Item
- 2-Chloro-4-nitrotoluene
- CAS Number
- 121-86-8
Description
Chemical Formula C7H6ClNO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.