Shop SPECTRUM
See all product information
Create Account
Cresol, CP, 500mL
- Mfr # CR112-500MLGL51
- Zoro # G7984413
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
UN2076, Cresol, liquid, 6.1 (8), PG II
Chemical Formula
C7H8O
Chemical Container Type
Bottle
Chemical Grade
Purified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR112-500MLGL51
- Zoro #
- G7984413
- UPC #
- -
- Country of Origin
- United States
- Item
- Cresol, CP
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2076, Cresol, liquid, 6.1 (8), PG II
- Chemical Formula
- C7H8O
- Chemical Container Type
- Bottle
- Chemical Grade
- Purified
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 108.14
- CAS Number
- 1319-77-3
Dimensions
- Chemical Container Size
- 500 mL
Description
Cresol, CP, CAS Number 1319-77-3, Molecular Weight F.W. 108.14, Chemical Formula C7H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2076, Cresol, liquid, 6.1 (8), PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.