Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-4-(pyrrolidin-1-yl)pyrimidine (25g), CAS 35691-20-4
- Mfr # Z4645-25g
- Zoro # G223912842
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
183.64 g/mol
Chemical Container Size
25 g
CAS Number
35691-20-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4645-25g
- Zoro #
- G223912842
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 183.64 g/mol
- CAS Number
- 35691-20-4
- Item
- 2-Chloro-4-(pyrrolidin-1-yl)pyrimidine
Description
Chemical Formula C8H10ClN3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.