Shop SPECTRUM
See all product information
Create Account
Cesium Acetate, Ultrapure, 100g
- Mfr # C1428-100GM
- Zoro # G7903618
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Molecular Weight
191.95
Chemical Grade
Purified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1428-100GM
- Zoro #
- G7903618
- UPC #
- -
- Country of Origin
- United States
- Item
- Cesium Acetate, Ultrapure
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Molecular Weight
- 191.95
- Chemical Grade
- Purified
- CAS Number
- 3396-11-0
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C2H3CsO2
Dimensions
- Chemical Container Size
- 100 g
Description
Cesium Acetate, Ultrapure, CAS Number 3396-11-0, Molecular Weight 191.95, Chemical Formula C2H3CsO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.