Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-5-methyl-p-phenylenediamine (25g), CAS 5307-03-9
- Mfr # F789-25g
- Zoro # G423858995
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
3/9/5307
Molecular Weight
156.61 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F789-25g
- Zoro #
- G423858995
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 3/9/5307
- Item
- 2-Chloro-5-methyl-p-phenylenediamine
- Molecular Weight
- 156.61 g/mol
Description
Chemical Formula C7H9ClN2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.