Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-6-methylpyrimidine-4, 5-diamine (1g), CAS 63211-98-3
- Mfr # W7524-1g
- Zoro # G523900945
product price:Â
$
98.25
/ea
Key Features
Molecular Weight
158.59 g/mol
CAS Number
63211-98-3
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7524-1g
- Zoro #
- G523900945
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 158.59 g/mol
- CAS Number
- 63211-98-3
- Item
- 2-Chloro-6-methylpyrimidine-4,5-diamine
Description
Chemical Formula C5H7ClN4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.