Shop SPECTRUM
See all product information
Create Account
Caffeine, C8H10N4O2, 25g
- Mfr # C2042-25G
- Zoro # G8277068
product price:Â
$
36.89
/ea
Key Features
CAS Number
58-08-2
Chemical Container Type
Bottle
Chemical Container Size
25 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2042-25G
- Zoro #
- G8277068
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Caffeine
- CAS Number
- 58-08-2
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN154 Alkaloid, Solid, n.o.s. (Caffeine), 6. PG III
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 194.19
- Chemical Formula
- C8H10N4O2
Description
Caffeine, CAS Number 58-08-2, Molecular Weight F.W. 194.19, Chemical Formula C8H10N4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN154 Alkaloid, Solid, n.o.s. (Caffeine), 6. PG III
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.