Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-7-methoxy-3-quinolinecarbaldehyde (10g), CAS 68236-20-4
- Mfr # Z1890-10g
- Zoro # G323866625
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
Molecular Weight
221.64 g/mol
CAS Number
68236-20-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1890-10g
- Zoro #
- G323866625
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Molecular Weight
- 221.64 g/mol
- Item
- 2-Chloro-7-methoxy-3-quinolinecarbaldehyde
- CAS Number
- 68236-20-4
Description
Chemical Formula C11H8ClNO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.