Shop AK SCIENTIFIC
See all product information
Create Account
2-Chlorobenzhydrazide (25g), CAS 5814-05-1
- Mfr # B070-25g
- Zoro # G623914194
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
CAS Number
5/1/5814
Chemical Container Size
25 g
Molecular Weight
170.6 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B070-25g
- Zoro #
- G623914194
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 5/1/5814
- Molecular Weight
- 170.6 g/mol
- Item
- 2-Chlorobenzhydrazide
Description
Chemical Formula C7H7ClN2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.