Shop AK SCIENTIFIC
See all product information
Create Account
2-(Chloromethyl)-1, 3-benzothiazole (5g), CAS 37859-43-1
- Mfr # X0138-5g
- Zoro # G723843189
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
CAS Number
37859-43-1
Chemical Container Size
5 g
Molecular Weight
183.66 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0138-5g
- Zoro #
- G723843189
- UPC #
- -
- Country of Origin
- China
- Item
- 2-(Chloromethyl)-1,3-benzothiazole
- CAS Number
- 37859-43-1
- Molecular Weight
- 183.66 g/mol
Description
Chemical Formula C8H6ClNS Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.